Beli tap 1 4 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Tap Handle
    Mulai

    Rp289.900

    TRUSCO Tap Handle
    atribut:
    • Material: Ductile Cast Iron (FCD45)
    • Purpose: For Tapping
    • Purpose of Use: To stand a tap
  2. Nippon Screw Metric Thread Tap For Coarse Thread
    Mulai

    Rp569.900

    Nippon Screw Metric Thread Tap For Coarse Thread
    atribut:
    • Set contents (unit): Plug x 1,Bottom x 1
    • Precision: 1b type
    • Purpose of Use: Work Material: Flexible Material such as aluminum.
  3. TRUSCO Tap Guide
    Mulai

    Rp3.199.900

    TRUSCO Tap Guide
    Deskripsi:
    The tap guide keeps the tap straight and threading vertically.Use : As an aid to vertically eat taps
    atribut:
    • Specification: For hand tap
    • Purpose of Use: As an aid to vertically bite taps.
  4. OSG Hand Tap General Purpose HT #1 (OH4)
    Mulai

    Rp9.999.900

    OSG Hand Tap General Purpose HT #1 (OH4)
    atribut:
    • Accuracy: OH4 (JIS2)
    • Material: High Speed Steel (HSS)
    • Shape: No protruding center
    • Type: Ahead Tap
    • Type of screw: M
    • With food: 9P
    • Precision notation: STD
  5. TRUSCO Tap Handle
    Mulai

    Rp469.900

    TRUSCO Tap Handle
    Deskripsi:
    -Straight type handle for hand tap and hand reamer.-Since the main body is made of iron, it is stronger than zinc die casting and durable.-To stand a tap
    atribut:
    • Applicable Tap Dimension: M4 to M13
    • Applicable tap square part: 3.0 to 10
    • Total Length: 260mm
    • Purpose of Use: To stand a tap
  6. Mitoloy Tap Holding Socket
    Mulai

    Rp349.900

    Mitoloy Tap Holding Socket
    Deskripsi:
    -Screw can be deburred by attaching tap(sold separately).-Backlash after tap attachment is unlikely and workability is outstanding.-Has a wide range of sizes. Additionally, special sizes can also be available.-Pin, ring
    atribut:
    • Accessories: Pin, ring
  7. KARCHER HOME & GARDEN Faucet Adapter
    Mulai

    Rp39.900

    KARCHER HOME & GARDEN Faucet Adapter
    Deskripsi:
    Reliable tap connectors, hose connectors and hoses are essential for an efficient watering system. Karcher offers a complete range of accessories for connecting, disconnecting and repairing watering systems. For example, the tough tap connector 3/4" thread with 1/2" thread reducer. The reducer allows connection to two thread sizes. The universal hose repair connector is suitable for all standard garden hoses and is ergonomically designed for easy handling. The ideal solution for the connection or repair of two hoses. Tap connector 3/4" thread with 1/2" thread reducer compatible with the three most widely used hose diameters and all available click systems.
    atribut:
    • Thread Size: G3/4+G1/2
    • Dimensions (mm): 48x33x33
    • Part Number: 2.645-006.0
  8. OSG Hand Tap General Purpose HT #3 (OH4)
    Mulai

    Rp9.999.900

    OSG Hand Tap General Purpose HT #3 (OH4)
    atribut:
    • Accuracy: OH4 (JIS2)
    • Material: High Speed Steel (HSS)
    • Shape: No protruding center
    • Type: Upper tap
    • Type of screw: M
    • With food: 1.5P
    • Precision notation: STD
  9. monotaro Tap Die Set
    Mulai

    Rp569.900

    monotaro Tap Die Set
    atribut:
    • Type: # 2 (middle tap)
    • Material: Alloy tool steel (SKS equivalent)
  10. OSG Drill Tap (Spiral Tap with Drill) (V-DR-SFT)
    Mulai

    Rp1.399.900

    OSG Drill Tap (Spiral Tap with Drill) (V-DR-SFT)
    atribut:
    • Number of Flutes: 2
    • Chamfer: 2.5P
    • Chamfer Lcf: 2.5P
    • Helix Angle (°): Tap: 45. Drill: 45
    • Material: High vanadium high speed (high speed steel) HSSE
    • Precision: OH3
    • Processing: For a through hole
    • Screw Type: M
    • Surface Processing: V coating (composite multilayer coating)
  11. HTD Hand Tap SKS HT
    Mulai

    Rp74.900

    HTD Hand Tap SKS HT
    Deskripsi:
    HTD Hand Tap SKS HT with
    atribut:
    • Chamfer Length Taper (#2): 9 Pitches
    • Plug (#2): 5 Pitches
    • Bottoming (#3): 1.5 Picthes
  12. monotaro Hand Tap (Ahead # 1)
    Mulai

    Rp27.900

    monotaro Hand Tap (Ahead # 1)
    Deskripsi:
    Produk ini juga sering disebut dengan Hand Tap
    atribut:
    • Chamfer Lcf: 9P
    • Material: (High speed steel) HSS
    • Precision: Equivalent to JIS class 2
    • Screw Type: M
    • Shape: Center protruding to M6, M8 to Ping center
    • Type: Ahead # 1
    • Work Material: Iron, light metal, low, medium coal layer steel, alloy steel
  13. OSG Hand Tap General Purpose HT #2 (OH4)
    Mulai

    Rp9.999.900

    OSG Hand Tap General Purpose HT #2 (OH4)
    atribut:
    • Material: High speed steel (HSS)
    • With food: 5P
    • Precision notation: STD
    • Accuracy: OH4 (JIS2)
    • Shape: No protruding center
    • Type: Medium tap
    • Type of screw: M
  14. HTD Hand Tap SKS
    Mulai

    Rp419.900

    HTD Hand Tap SKS
    Deskripsi:
    HTD Hand Tap SKS with
    atribut:
    • Chamfer Length Taper (#2): 9 Pitches
    • Plug (#2): 5 Pitches
    • Bottoming (#3): 1.5 Picthes
  15. monotaro Hand Tap Top #3
    Mulai

    Rp41.900

    monotaro Hand Tap Top #3
    Deskripsi:
    It is a general hand tap that cuts the threads of female threads. The biting part is a 1.5-mountain top tap (3rd tap). It is mainly used at the beginning of manual thread cutting.
    atribut:
    • Material: High speed tool steel Steel (High speed steel/SKH)
    • Type of screw: M
    • Use: For the final finishing of general female thread cutting.
    • Type: Top #3
    • Shape: Center protruding from M6, flat center from M8
    • Work Material: Iron, light metal, low/medium coal layer steel, alloy steel
    • Accuracy: JIS class 2 equivalent
    • Lcf with Meal: 1.5
  16. OSG Hand Tap General Purpose HT #1 (OH1)
    Mulai

    Rp129.900

    OSG Hand Tap General Purpose HT #1 (OH1)
    atribut:
    • Accuracy: OH1 (JIS2)
    • Material: High Speed Steel (HSS)
    • Type: Ahead Tap
    • Type of screw: M
    • With food: 9P
    • Precision notation: STD
  17. HTD Forming Tap HSS-E PH-BR
    Mulai

    Rp179.900

    HTD Forming Tap HSS-E PH-BR
    Deskripsi:
    HTD Forming Tap HSS-E PH-BR.Application:- PH Forming Tap for Through Holes- Bright finish for non-ferrous materials such as aluminum, zinc, and copper?Material:?HSS-EChamfer Length:?4 pitches
  18. HTD Hand Tap HSS (mm Series)
    Mulai

    Rp229.900

    HTD Hand Tap HSS (mm Series)
    Deskripsi:
    HTD Hand Tap HSS with
    atribut:
    • Chamfer Length Taper (#2): 9 Pitches
    • Plug (#2): 5 Pitches
    • Bottoming (#3): 1.5 Picthes
Daftar Harga tap 1 4 Terbaru January 2026
TRUSCO Tap HandleRp289.900
Nippon Screw Metric Thread Tap For Coarse ThreadRp569.900
TRUSCO Tap GuideRp3.199.900
OSG Hand Tap General Purpose HT #1 (OH4)Rp9.999.900
TRUSCO Tap HandleRp469.900
Mitoloy Tap Holding SocketRp349.900
KARCHER HOME & GARDEN Faucet AdapterRp39.900
OSG Hand Tap General Purpose HT #3 (OH4)Rp9.999.900
monotaro Tap Die SetRp569.900
OSG Drill Tap (Spiral Tap with Drill) (V-DR-SFT)Rp1.399.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)